Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ProFlex by Ergodyne

Model # :WBB3135450

MPN #: 16594

Ergodyne® Proflex® 651 Elbow Compression Sleeve, Large, Black

Product Description
The Proflex® 651 Elbow Compression Sleeve provides breathable comfort and support to relieve knee pain on and off the worksite. The knee sleeve compresses the joint to improve blood flow and reduce swelling. It also lends support for an improved sense of joint stability. Increase productivity by reducing pain and accelerating injury recovery with this knee compression sleeve.

Both breathable and supportive, the durable knit compression material enables full range of motion for all-day comfort. The compression sleeve easily slides on over the knee, and an anti-slip silicone grip on the upper end ensures it stays in place while in use. It is gray with black accents for a low-profile wear. Available in four sizes for optimal fit.

To determine ideal size, measure the circumference four inches above your kneecap. If you are between sizes, go down for increased compression and up for reduced compression. This knee compression sleeve is designed for workers, athletes or anyone needing the benefit of compression. Machine Washable. Each package comes with two knee compression sleeves.

Features :
  • COMPRESSES KNEE JOINT – Reduces pain by improving blood flow and decreasing swelling
  • KNIT CONSTRUCTION – Breathable but supportive, enables full range of motion for all-day comfort
  • SUPPORTIVE – Increases sense of joint stability
  • ANTI-SLIP – Silicone grip on thigh keeps sleeve in place during use
  • LOW-PROFILE – Subtle gray color, wear under clothes without bulk
  • WORKDAY TO WEEKEND – Designed for workers, athletes or anyone needing benefit of compression
  • TWO PACK – Comes with two (2) knee compression sleeves per package
  • MACHINE WASHABLE


PRICE
$13.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

StylePull-Over
TypeCompression Sleeve
MaterialNylon
Package Quantity1 Pair
ColorBlack
Series651
Manufacturers Part Number16594
Fits12.99 - 14.96"
StrapNone
BrandProFlex by Ergodyne