Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3161857

MPN #: 10491

Ergodyne® ProFlex® 7044 Cut Resistant Gloves, Polyurethane Coated, ANSI A4, XS, Gray

Product Description
The ProFlex® 7044 PU Coated Cut-Resistant Gloves feature PU coated palms for excellent grip and dexterity, plus ANSI/ISEA 105-2016 level A4 cut protection for safety around sharp materials. Unlike other bulky cut-resistant gloves, the 18-gauge HPPE polyester knit protects hands while maintaining a soft, lightweight and flexible form fit. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.

PU Coated Palms For All-Purpose Grip
The palms of these safety gloves are dipped in PU (polyurethane), a strong but flexible coating that delivers secure grip with enhanced dexterity on a variety of surfaces.

ANSI/ISEA 105-2016 Level A4 Cut Resistance & Level 3 Abrasion Resistance/18-Gauge Knit
The 18-gauge seamless HPPE polyester knit is tested to ANSI/ISEA 105-2016 level A4 cut protection and level 3 abrasion resistance for safety around sharp or rough materials. Classified by the weight needed to cut through, ANSI/ISEA 105-2016 level A4 is considered a relatively high cut rating with a measure of 1,500-2,199 grams. For more on cut-resistance levels, check out our ANSI/ISEA 105-2016 Guide.
Gauge indicates the number of stitching rows per inch-a higher gauge will have more flexibility and less bulk. When selecting safety work gloves, workers should look for the best possible balance of dexterity and protection for their job.

Touchscreen Capable
Touchscreen-capable fingertips make it easy for workers to swipe, tap and type on smartphones and tablets without having to remove their work gloves.
These PU coated utility gloves are ideal for construction, assembly, manufacturing, automotive and more.

Features:
  • Flexible No-Slip Grip: PU coated palms provide strong but flexible grip for secure handling with enhanced dexterity on a variety of surfaces
  • Superior Feel & Fit: 18-gauge seamless HPPE polyester knit with PU coating is soft, lightweight and flexible for maximum feel and minimal hand fatigue
  • Long Seamless Knit Cuffs: Fit snug to wrists to extend protection while keeping dirt and debris out
  • Machine Washable
  • EN 388 Compliant


PRICE
$12.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXS
GripNon Slip PU
Gauge18 ga

Product Details

Abrasion LevelA3
TypeCoated Gloves
ColorGray
ApplicationConstruction, Assembly, Manufacturing, Automotive
SeriesProFlex 7044
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialPolyurethane
MaterialHPPE
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number10491
Lining MaterialPolyester Knit
Coating MaterialPolyurethane
Cut LevelA4
BrandErgodyne

Compliance & Certifications

EN 3884X42D
CertificationsEN 388: 4X42B, ANSI Cut A4, Abrasion 3