Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3146809

MPN #: 16-473/XS

G-Tek® PolyKor Seamless Knit Blended CR Gloves, Silicone Coated, ANSI A7, XS, Black, 12 Pair

Product Description
G-Tek® Seamless Knit PolyKor® Blended Glove with Silicone Coated Flat Grip on Palm & Fingers

Ideal for use in glass manufacturing.

Features:
  • Seamless construction offers increased comfort and breathability
  • Premium PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Silicone coated palm and fingers provide a secure grip in dry conditions, excellent dexterity and heat protection
  • Silicone does not absorb liquids and can be wiped off to enhance the grip
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • ASTM F1060-08 Level 1 Contact heat, 3rd party tested
Coating: Silicone
Food safe material with superior gripping properties in both wet and dry environments.

Gauge: 13
Gauge: The number of rows of stitches per inch. A higher gauge means less bulk and greater dexterity.

ANSI Cut Level: A7
Test Method: ASTM F2992-15
New edition ANSI/ISEA 105-2016 outlines a new test method for determining cut scores and a revised scale from A1-A9.

EN 388 2016 Results: 4X42FX
Abrasion: 4
Cut (Coupe Test): X
Tear: 4
Puncture: 2
Cut (TDM-100 Test): F
Impact Protection: X
EN 388 is a European Standard. Cut Level is determined by the number of cycles it takes a spinning circular blade, that is pulled across the material under a constant weight of 500 grams, to cut the fabric. As the number of cycles increase, so does the glove's ratings.

ANSI Abrasion Level: 6
Test Method: ASTM D3389-10
The ANSI/ISEA 105-2016 standard outlines test methods for abrasion and is scored from 0-6. The ASTM D3389-10 is used for uncoated gloves and the end point (failure) is the number of abrasion cycles when the first thread or yarn is broken. The larger numbers of cycles indicates greater abrasion resistance of the product and a higher ANSI Abrasion Level.

ANSI Puncture Level: 3
Test Method: ASTM F1342
The ANSI/ISEA 105-2016 blunt force puncture testing uses a probe to simulate a tear or burst hazard. The test measures the amount of force needed for a blunt probe to pierce through PPE material. Results are given in Newtons, which is converted into a 1-5 scale and spans from 10 newtons (Level 1) to 150+ newtons (Level 5) of puncture resistance.
Test Method: ASTM F1060-18
Temperature: 176°F
The ANSI/ISEA 105-2016 standard outlines test methods for contact heat and scored from 0-5. The ASTM F1060-18 test is used to test conductive heat resistance against gloves and PPE. Measuring the highest contact temperature for which the time to second-degree burn is at least 15 seconds and the alarm time is at least four seconds.

PRICE
$175.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXS
GripFlat Silicone
Gauge13 ga

Product Details

Abrasion LevelA6
TypeCoated Gloves
ColorBlack
ApplicationGlass manufacturing
SeriesG-Tek
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialSilicone
MaterialSilicone, PolyKor
Package Quantity12 Pairs
Manufacturers Part Number16-473/XS
Lining MaterialPolyKor
Coating MaterialSilicone
Cut LevelA7
BrandErgodyne

Compliance & Certifications

EN 3884X42F
CertificationsEN 388 2016: 4X42FX, ANSI/ISEA 105-2016, ANSI Cut A7, Abrasion 6, Puncture 3