Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3139616

MPN #: 59135

Ergodyne® Skullerz® SAGA-AFAS Frameless Safety Glasses, Smoke Lens, Matte Black Frame

Product Description
Skullerz® SAGA Anti-Scratch and Enhanced Anti-Fog Safety Glasses feature a sleek and sporty frameless design and offer a wide field of vision, while a variety of lens options can be matched to your specific task and light environment. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays.

A contoured nose bridge provides a comfortable fit that won't slip or pinch. Flex-fit and non-slip temples reduce pressure or headaches caused by tight-fitting glasses. Temple accessory slots on the temple are compatible with attachable lanyards (sold separately) and can also improve airflow when not in use.

Features:
  • Full Field Of Vision - Rimless design maximizes the field of vision
  • Lightweight - Frame minimizes weight to maximize worker comfort
  • Enhanced Anti-Fog - Fog-Off+ technology exceeds ANSI Z87.1 and EN166 anti-fog requirements with improved anti-fog performance vs original Fog-Off
  • Enhanced Scratch Resistance - Fog-Off+ technology tested to EN166 scratch resistance requirements for improved durability
  • Impact Resistant - Meets ANSI Z87.1+, CSA Z94.3 and EN166 Impact protection requirements
  • Comfortable Fit - Contoured nose bridge won't slip or pinch
  • Non-Slip Design - Soft grip side arms stay put on your face
  • Flex-Fit Temples - Reduce pressure and headaches caused by tight-fitting glasses
  • Temple Accessory Slot - For use with common accessories, also improves airflow
  • Lens Colors - Available in Clear, In/Outdoor and Smoke


PRICE
$10.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadNo
Lens Color FamilySmoke
Frame Color FamilyMatte Black
Strap IncludedNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV Protection99.90%
Manufacturers Part Number59135
Indoor/OutdoorOutdoor
Side ShieldsNo
BrandErgodyne
TypeSafety Glasses
PolarizedNo
Frame StyleFrameless
Adjustable TempleNo
SeriesSkullerz SAGA
Metal DetectableNo
DiopterNo
Anti FogYes
Package Quantity1
Frame MaterialNylon
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1+, CSA Z94.3, and EN166