Features:
- Ultra-strength nylon webbing
- Fully enclosed plated D-ring for secure attachment
- High tensile strength nylon thread
- Folded double stitched ends for added security
- Used w/ Tape Traps; creates retrofit tether point
- ANSI/ISEA 121
Weights & Dimensions
| Length | 5-1/2 |
| Width | 1 in |
| Weight Capacity | 5 |
| Weight | 0.3 lbs |
| Size | 5-1/2 |
Product Details
| Type | Tool Tail |
| Color | Black |
| Series | 3706 |
| Material | Nylon |
| Package Quantity | 3 |
| Description | 3706 Web Tool Tether with D-Ring Tool Tail |
| Manufacturers Part Number | 19710 |
| Brand | Squids by Ergodyne |