Ergodyne Squids® 3775 Can/Bottle Holder And Trap, Black
|
Questions & Answers (0)
Product Description
Ergodyne Squids® 3775 Can/Bottle Holder And Trap, Black
The Squids® Can / Bottle Holder & Trap makes it easy to carry and secure your water bottle, spray bottle, aerosol can or other canisters of similar sizes to prevent dropped objects while working at-heights.
There is a zinc plated D-ring on the backside that can be used to attach a tool lanyard to complete your tethering system. To keep your hands free, there's a stainless-steel belt clip on the side to easily attach to a tool belt or fall protection harnesses.
The can and bottle holder is made of abrasion-resistant neoprene that stretches to fit 16.9oz. (0.5L) containers including most standard plastic water bottles or even a can of WD40. The adjustable webbing strap can accommodate a variety of bottles and cans, and features a buckle closure system to safely secure them into the holder.
Constructed with heavy-gauge nylon stitching for extra reinforcement, the bottle holster is made to take on use and abuse. The open top design makes drinking water a breeze in any situation, whether at-heights or on the ground.
Use it as a can or bottle koozie while you're out on the boat, a spray can holder when you're in the garage or water bottle sleeve while training for your next race. Whatever it is, we've got you covered.
The Squids® Can / Bottle Holder & Trap makes it easy to carry and secure your water bottle, spray bottle, aerosol can or other canisters of similar sizes to prevent dropped objects while working at-heights.
There is a zinc plated D-ring on the backside that can be used to attach a tool lanyard to complete your tethering system. To keep your hands free, there's a stainless-steel belt clip on the side to easily attach to a tool belt or fall protection harnesses.
The can and bottle holder is made of abrasion-resistant neoprene that stretches to fit 16.9oz. (0.5L) containers including most standard plastic water bottles or even a can of WD40. The adjustable webbing strap can accommodate a variety of bottles and cans, and features a buckle closure system to safely secure them into the holder.
Constructed with heavy-gauge nylon stitching for extra reinforcement, the bottle holster is made to take on use and abuse. The open top design makes drinking water a breeze in any situation, whether at-heights or on the ground.
Use it as a can or bottle koozie while you're out on the boat, a spray can holder when you're in the garage or water bottle sleeve while training for your next race. Whatever it is, we've got you covered.
PRICE
$24.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 3-1/2 in |
| Height | 2-1/2 in |
| Weight Capacity | 2 lbs |
| Size | One Size |
Product Details
| Type | Can/Bottle Holder |
| Color | Black |
| Series | Squids® |
| Closure | Buckle |
| Includes | Holder |
| Material | Neoprene |
| Description | Bottle Holder |
| Connection Style | Stainless Steel Bracket |
| Package Quantity | 1 |
| Manufacturers Part Number | 19775 |
| Respirator Connection Type | Stainless Steel Bracket |
| Brand | Ergodyne |