Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB3130207

MPN #: 8043RBLK3XL

RefrigiWear® ErgoForce® Men's Waterproof Insulated Jacket 3XL, Black

Product Description
Cold and wet? Not in this jacket. The ErgoForce® Waterproof Insulated Jacket is tough, warm and 100% waterproof, so it holds its own against pop-up showers during long rides or miserable job sites.

With an updated fit for more comfort, it's extra tough against the biting cold and harsh elements, protecting you from cold temps down to -30°F. Tackle your day with the jacket built for long, tough jobs and be protected from anything Mother Nature throws at you.

Outfitted for maximum mobility and extreme abrasion resistance, ErgoForce® Collection keeps you ready for whatever work or weather conditions come your way

Features:
  • Comfort Rating: 30°F
  • 240g Insulation in body & 200g insulation in sleeves
  • Heavy-duty, abrasion resistant, 600 Denier polyester outershell
  • 100% Polyester taffeta lining
  • 100% waterproof
  • Wind-tight
  • 1 Inside and 6 outside pockets
  • Zipper closure with snap-close storm flap
  • Adjustable cuffs with inside knitted cuff
  • Bi-swing at front and back for better movement
  • Full-zip, stand-up collar
  • Reflective piping on chest, back and sleeves plus contrast stitching
  • Brass rivets reinforce stress points


PRICE
$179.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Size3XL

Product Details

TypeInsulated Jacket
ColorBlack
Number of Pockets7
StyleErgoForce Waterproof Jacket
Closure TypeZipper and Button
MaterialPolyester
Front ClosureZipper & Button
Package Quantity1
GenderMen's
Manufacturers Part Number8043RBLK3XL
WaterproofYes
Primary UseCold weather rainwear
BrandRefrigiWear