Pro-Line Ergoline Electric Height Adj. Workbench, Maple Butcher Block Top,60"Wx30"D,Light Blue Frame
Write a Review
|
Questions & Answers (0)
Product Description
Two Post Electric Push Button Height Adjustable Work station. 60"W x 30"D. Unit to adjust from 30" to 42" via push button. Station supplied with heavy duty solid maple work surface 330 lbs. Capacity. Price includes 20" modesty panel for additional lateral support. Fully Welded Top Frame. Painted Light Blue.
PRICE
$2,489.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 30 - 42 in |
| Weight Capacity | 330 lbs |
| Nominal Height | 30 - 42 in |
Product Details
| Type | Adjustable Workbench |
| Color | Light Blue |
| Series | Ergoline |
| Adjustment Type | Electric |
| Edge Type | Eased |
| Leg Type | Adjustable |
| Manufacturers Part Number | ELE6030M-L14 |
| Top Material | Solid Maple Butcher Block |
| Brand | Pro-Line |