Model # :WBB539796
MPN #: ENC0320
Ergomat® Nitril ESD Anti Fatigue Mat 1/2" Thick 3' x 20' Black
Write a Review
Questions & Answers (0)
Related Products
Cushion Station Black 3-1/5'x 16' Cusion Station anti-fatigue dry/wet indoor mat is made of highly durable closed-cell Nitrile rubber cushion combined with uniquely designed construction affords excellent anti-fatigue properties. 7/16" Thick, grease and oil proof, static dissipative, and welding safe. Anti-microbial treated for lifetime protection against odors and degradation. Flexible Nitrile cushion construction can be cleaned easily. May also autoclave to sterilized. Model available with holes for drainage. Cushion Station mats are ideal for use in machine shops, work stations or ...
✓ Ergonomic and durable. ✓ Beveled edges provide safe transition from the floor to the mat. Improve safety in your warehouse, distribution center, or assembly line with the Global Industrial™ Diamond-Plate Anti Fatigue Mat. Equipped with a chemical-and abrasion-resistant vinyl, the mat's durable diamond tread plate surface is slip-resistant for added safety. The surface, bonded to a buoyant PVC sponge base, helps to relieve pressure off your feet and lower back when standing for long periods of time. 1-Year Limited Warranty. 9/16" thick mat reduces fatigue. For ...
Achilles™ Anti fatigue mat is an embossed ribbed top surface that enhances the mats slip resistance while providing increased worker fatigue relief. The PVC closed cell foam construction relives leg and back discomfort while providing a barrier to cold floors. Achilles™ is intended for applications where basic anti-fatigue relief is required at a low cost. Features: Ribbed textured embossed pattern mat Basic anti-fatigue protection provided Closed cell PVC foam relieves leg and back discomfort Provides an insulated barrier to cold floors Beveled edges on all 4 sides of all ...
DEEP FREEZE RUBBER ANTI FATIGUE MATS These Safety Anti Fatigue Mats Are Designed To Withstand Cold Temperatures As Low As -40°F. Deep freeze mats are great for meat lockers, walk-ins, and freezer applications. Solid top surface has a raised knob design to provide traction and enhanced slip resistance. These 3/8" thick black rubber mats offer a low profile for easy cart access. Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the " Length " box and number of mats in the " Quantity " box. Allow a tolerance on cut ...
Cushion Station Black 2' x 3-1/5' Cusion Station anti-fatigue dry/wet indoor mat is made of highly durable closed-cell Nitrile rubber cushion combined with uniquely designed construction affords excellent anti-fatigue properties. 7/16" Thick, grease and oil proof, static dissipative, and welding safe. Anti-microbial treated for lifetime protection against odors and degradation. Flexible Nitrile cushion construction can be cleaned easily. May also autoclave to sterilized. Model available without holes. Cushion Station mats are ideal for use in machine shops, work stations or other heavy ...