IMPACTO® Ergomates Anti-Fatigue Anti-Slip Overshoes. Effective solution for relief of tired, sore, feet, knees and back improving safety and comfort. Anti-fatigue foam cushion (EVA) innersole reduces impact and shock. Dual layer anti-slip sole. Patented strap system. Suitable for all industries: warehouses, factories, assembly lines, machine shops, retail outlets, cashiers, clerks, laundry facilities, health care, postal workers, aircraft, warehouses, food processing, and any situation requiring prolonged standing or walking.
Impacto ERGOMATE Antifatigue, Antislip Overshoes Med 8-10, Worn Over Most Closed Shoes
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Boot Height | 3 in |
| Size | 8-11 |
Product Details
| Type | Antislip Overshoes |
| Upper Material | Foam, Rubber |
| Color | Black |
| Series | ERGOMATES |
| Midsole Material | PVC |
| Outsole Design | Anti-Slip Sole |
| Style | Fatigue And Traction |
| Closure Type | Hook & Loop |
| Material | PVC, Foam, Rubber |
| Outsole Material | PVC |
| Description | Anti-Fatigue Anti-Slip Overshoes |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Manufacturers Part Number | G88803M |
| Traction Material | PVC |
| Brand | IMPACTO |