IMPACTO® SLK GRIP Traction Cleats. Made of proprietary Thermo Plastic Elastomer (TPE). Deep toe and heel pockets designed for steel toe footwear. Fits snuggly over most shoes and boots and provides outstanding traction and grip to protect from accidental slips and falls. Thread pattern does not mark floors. Easy on/off. Incredible stretch to fit tightly.
Impacto SLKGRIP Traction Cleats, Lrg Shoe 10.5-13, TPE Overshoes, Slip On
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | Large (10.5-13) |
Product Details
| Type | Traction Cleats |
| Upper Material | TPE |
| Color | Black |
| Application | Traction, Slips |
| Series | SLKGRIP |
| Midsole Material | TPE |
| Closure Type | Slip-On |
| Material | TPE |
| Outsole Material | TPE |
| Description | Traction Cleats |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Footwear Coverage Style | Overshoe |
| Manufacturers Part Number | SLKGRIP40 |
| Primary Use | Cold Weather Protection |
| Traction Material | Thermo Plastic Elastomer (TPE) |
| Brand | IMPACTO |