Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2308171

MPN #: 5-RUT-EO1-BK-RTAB-GG

Flash Furniture Ergonomic Shell Chair - Right Handed Tablet Arm - Black - 5 per Pack

Product Description
Many night schools, training facilities, book clubs and other groups use tablet arm chairs as an affordable and compact solution when seeking out chairs and desks. A tablet arm chair can also be a great addition in the home as a dedicated space for studying. This chair features a comfort-formed back and contoured waterfall seat. The tablet arm easily flips up to get in and out and features a pencil holder.

Features:

  • Floor Protector Plastic Glides
  • Double Support Braces
  • CA117 Fire Retardant Foam
  • Right Handed Plastic Tablet Arm with pencil groove
  • Tablet Top flips up for easy accessibility
  • Tablet Size: 12"W x 17"D x 11.5"H from seat
  • Tablet Arm attaches easily to the side of chair with 2 screws


PRICE
$405.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth28 in
Height32-1/8 in
Weight Capacity880 lbs
Seat Width17-1/2 in
Seat Depth17 in
Seat Height17-3/8 in

Product Details

Assembly RequiredYes
TypeChair Desk Combo
Frame Color FamilyBlack
Top Color FamilyBlack
Capacity1 Person
DescriptionErgonomic Shell Chair with Right Handed Arm
Package Quantity5
Frame MaterialSteel
Manufacturers Part Number5-RUT-EO1-BK-RTAB-GG
Chair Color FamilyBlack
Seat MaterialPlastic
Tablet OrientationRight
Top MaterialPlastic
BrandFlash Furniture

Warranty

Warranty5 yr