Vikan® 56012 Ergonomic Shovel- Large Blade, Green
Write a Review
|
Questions & Answers (0)
Product Description
Vikan®56012 Ergonomic Shovel- Large Blade, Green
This robust ergonomic shovel is designed for use in direct contact with food. The handle is reinforced with an inner aluminum tube. It is stepped in two places which helps to prevent back injuries. The neck joint has been strengthened in order to withstand heavy duty use. The long and large blade combination makes it suitable for shoveling large volumes.
Remco Products warrants all products to be free of defects in materials and worksmanship. Any product found to be defective under normal use and conditions will be replaced or credited, at your option. This guarantee is limited to replacement value only; no other guarantee is expressed or implied.
This robust ergonomic shovel is designed for use in direct contact with food. The handle is reinforced with an inner aluminum tube. It is stepped in two places which helps to prevent back injuries. The neck joint has been strengthened in order to withstand heavy duty use. The long and large blade combination makes it suitable for shoveling large volumes.
Remco Products warrants all products to be free of defects in materials and worksmanship. Any product found to be defective under normal use and conditions will be replaced or credited, at your option. This guarantee is limited to replacement value only; no other guarantee is expressed or implied.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 13-1/2 in |
| Depth | 51-13/64 in |
| Height | 9-13/16 in |
| Weight | 4 lbs |
| Handle Length | 39 in |
| Blade Length | 15 in |
| Blade Width | 14 in |
Product Details
| Color | Green |
| Blade Material | Polypropolene |
| Temperature Range | 22/-30 C to 176/80 C °F |
| Material | Polypropylene |
| Description | Ergonomic Shovel- Large Blade |
| Manufacturers Part Number | 56012 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |