American Metalcraft 2142 - Mixing Paddle, 4-3/4 x 9-3/4 Paddle, 42 x 1 Tubular Handle
Write a Review
|
Questions & Answers (0)
Product Description
Mixing Paddle, 4.75X9.75 Paddle, 42X1 Tubular Handle
Stainless Steel Stirring Paddles: One piece seamless paddles feature a 4-3/4" x 9-3/4" (12.1 x 4.8 cm) blade. 1" (2.54 cm) tubular handle. Hard Wood Stirring Paddles: Smoothly sanded hard wood, with a rectangular tapered blade. Blade measures 4" wide x 7/8" thick (10.2 x 2.2 cm). 1-1/4" 3.2 cm) wide handle. Stainless Steel Paddles 42" L (107 cm)
Stainless Steel Stirring Paddles: One piece seamless paddles feature a 4-3/4" x 9-3/4" (12.1 x 4.8 cm) blade. 1" (2.54 cm) tubular handle. Hard Wood Stirring Paddles: Smoothly sanded hard wood, with a rectangular tapered blade. Blade measures 4" wide x 7/8" thick (10.2 x 2.2 cm). 1-1/4" 3.2 cm) wide handle. Stainless Steel Paddles 42" L (107 cm)
PRICE
$66.95
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 9.75 in |
| Height | 1 in |
Product Details
| Material | Stainless Steel |
| Description | Mixing Paddle |
| Color | Silver |
| Manufacturers Part Number | 2142 |
| Brand | American Metalcraft |