Unger ErgoTec® Safety Scraper, Green, 1-1/2" - SR040
Write a Review
|
Questions & Answers (0)
Product Description
The Unger® ErgoTec® Safety Scraper features a unique locking system that eliminates blades from dangerously slipping out while working. Push the non-slip trigger forward and the blade is ready for use; push once more to easily change the blade. This scraper has all the features of the standard SafetyScraper with the added comfort of an ergonomic grip. The rubber grip prevents the scraper from slipping in your hand, which makes the cleaning of surfaces even easier. Replace blades when worn or pitted with these compatible blades:
Unger® ErgoTec®Safety Scraper Replacement Blade, 100 Pack - SRB30 (Global #B623624)
Unger® ErgoTec®Safety Scraper Replacement Blade, 100 Pack - SRB30 (Global #B623624)
PRICE
$7.10
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 1-1/2 in |
| Depth | 1/2 in |
| Height | 3-3/4 in |
| Weight | 0.1 lbs |
| Cleaning Width | 1-1/2 in |
Product Details
| Type | Safety Scraper |
| Color | Green |
| Style | ErgoTec® |
| Material | Steel |
| Description | ErgoTec® Safety Scraper |
| Package Quantity | 1 Scraper |
| Manufacturers Part Number | SR040 |
| Brand | Unger |