Unger Floor Scraper Blades, Carbon Steel, 4", 10 Blades/Pack, 1 Pack - RB10C
|
Questions & Answers (0)
Product Description
Gum, adhesive and dirt can dull floor scraper blades quickly. The Unger® 4" Replacement Blades For Light Duty Scraper are .036" thick, 4" wide, stainless steel, double-edge razor blade that replaces worn out or pitted blades. Use the sharp edge on hard surfaces, such as vinyl and resilient tile floors, and flat smooth surfaces. Blunt side allows for scraping of delicate, uneven floors. Comes in packs of 10 in a convenient to store box.
Use these blades as a replacement in the following scraper:
Unger® 4" Light Duty Floor Scraper - LH12C (Global #B623358)
Use these blades as a replacement in the following scraper:
Unger® 4" Light Duty Floor Scraper - LH12C (Global #B623358)
PRICE
$19.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3/4 in |
| Depth | 1/4 in |
| Height | 4 in |
| Blade Width | 3/4 in |
Product Details
| Type | Replacement Scraper Blades |
| Color | Gray |
| Size Type | 10 Blades/Pack |
| Material | Carbon Steel |
| Package Quantity | 1 Pack |
| Description | Floor Scraper Blades |
| Manufacturers Part Number | RB10C |
| Brand | Unger |