Ekena Eris Crown Moulding MLD03X02X04ER, 3-1/2"H x 2-1/4"D x 4-1/4"F x 94-3/4"L
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight for easy installation, polyurethane moulding has a similar density to Pine, and is based on beautiful historic and contemporary details and designs.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 3-1/2H x 2-1/4D x 4-1/4F x 94-3/4L in |
Product Details
| Type | Crown Moulding |
| Material | Urethane |
| Description | Crown Moulding |
| Series | 1 |
| Manufacturers Part Number | MLD03X02X04ER |
| Brand | Ekena |