Ekena Theia Bead And Barrel Crown Moulding MLD03X03X05TH, 3-3/4"H x 3-3/8"D x 5"F x 96"L
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight for easy installation, polyurethane moulding has a similar density to Pine, and is based on beautiful historic and contemporary details and designs.
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 3-3/4H x 3-3/8D x 5F x 96L in |
Product Details
| Type | Crown Moulding |
| Material | Urethane |
| Description | Crown Moulding |
| Series | 1 |
| Manufacturers Part Number | MLD03X03X05TH |
| Brand | Ekena |