Ashland ES 1-3/8" Dia. Stainless Steel Replacement Roller, 19" BF, 1/4" Round Stainless Steel Shaft
Write a Review
|
Questions & Answers (0)
Product Description
The Model ES roller is spring retained, constructed of a 1-3/8" diameter 18 gauge 304 stainless steel tube, a 1/4" round 304 stainless steel shaft, and all stainless steel bearings.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Weight Capacity | 50 lbs |
| Weight | 2 lbs |
| Axle Diameter | 1/4 Round in |
| Roller Diameter | 1-3/8 in |
| Between Frame Width | 19 in |
| Axle Length | 20 in |
| Gauge | 18 |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Tube | 1-3/8 x 18 Ga. Stainless Steel For 19" Between Frame |
| Color | Silver |
| Series | ES |
| Retention | Spring |
| Style | Replacement Roller |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 37896 |
| Brand | Ashland Conveyor Products |