External E-Clip - 6mm Shaft Dia. - 15-7 Stainless Steel - Passivated - DIN 6799 - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Stamped clips for deep grooves with three prongs that yield high thrust load capacity. Model is sold in Packs of 100, the minimum order is 6 packs, for a total of 600 pieces. 5/16" Free Outside Diameter.
PRICE
$44.00 Sold in packages of 100 / $0.44 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ring Thickness | 0.7mm |
| Groove Width | 0.74mm in |
| Shaft Diameter | 6mm |
Product Details
| Style | Stamped |
| Country of Origin | Import |
| Finish | Passivated |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | DE-060-SS |
| Grade | 15-7 Stainless Steel |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | DIN 6799 |