Transforming Technologies ESD 3/4 Length Jacket, Snap Cuff, Black, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
9010 jackets are fabricated from the light weight 90% polyester and 10% carbon fabric for unmatched operator comfort. Features a snap front closure, wrist-adjustment snaps, three patch pockets and lapel style collars. The 9010 Series garment maintains consistent continuity readings for up to 100 wash cycles. Available in blue, black, white, teal and maroon.
PRICE
$75.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 |
| Size | 2XL |
Product Details
| Type | Anti-Static Jacket |
| Color | Black |
| Series | 9010 |
| Resistance | 6 Ohms |
| For Use With | Shields ESD Susceptible Items From Charges On Clothing |
| Cuff Style | Three Snap |
| Closure Type | Snap Buttons |
| Material | 90 Percent Polyester/10 Percent Carbon Fabric |
| Front Closure | Snap-Front |
| Description | ESD Static Control 3/4 Length Collared Jacket |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | JKC 9026SPBL |
| Pockets | 3 |
| Brand | Transforming Technologies |
Compliance & Certifications
| Certifications | Meets or Exceeds Requirements of ANSI ESD-S2020 |