Professional Plastics ESD Coated Cast Acrylic Sheet, 1/2" Thick x 12"W x 12"L, Clear - Pkg Qty 32
Write a Review
|
Questions & Answers (0)
Product Description
AC-300 Acrylic is a plastic sheet product that controls static electricity in many applications, including windows, doors, machine covers and enclosures, and fabricated desiccators and cabinets. It is a premium quality acrylic sheet coated with SciCron Technologies clear, C-300 static dissipative coating which prevents charge generation on the sheet surfaces. This controls particulate attraction and prevents electrostatic discharge (ESD) events completely independent of humidity. AC-300 Acrylic fabricates simply, is light in weight and is available in large sheet sizes. It has excellent optical properties, chemical resistance, surface hardness and mar resistance.
PRICE
$3,198.40 Sold in packages of 32 / $99.95 ea
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 1/2 in |
| Tensile Strength | 16500 |
| Density | 0.043 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Clear |
| Material | Acrylic |
| Package Quantity | 1 |
| Hardness | Shore D3 |
| Manufacturers Part Number | AAADA-472-11-00 |
| Backing Type | Paper |
| Shape | Sheet |
| Brand | Professional Plastics |