Turntables
Turntables provide an ergonomic and efficient way to rotate, position, or transfer palletized loads, reducing the risk of injuries and improving overall productivity. All units are made from durable materials to handle repeated use and heavy loads of pallets or skids, and some turntables can be mounted or placed on the floor for easy accessibility. Turntables are best used for manufacturing, warehousing, logistics, and other industrial applications.
Most Relevant
Manual Rotation Turntables

Manual turntables offer an easy and efficient way to rotate heavy items in any direction. They can be easily mounted on benchtops, or placed on the floor for larger items. They feature a durable steel construction and a rubber cover to prevent items from slipping. Our manual turntables are ideal for displays, painting, repairs, assembly processes, and more.
| Compare | Image | Weight Capacity | Carousel Usable Diameter | Height | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 1000 lbs | 30 in | 13/16 in | Steel | Vestil | WB984840 | as low as $409.95 Save $59.00 (13%) | ||
![]() | 1000 lbs | 18 in | 13/16 in | Steel | Vestil | WB984828 | as low as $249.95 Save $34.00 (12%) | ||
![]() | 500 lbs | 18 in | 3-7/16 in | Steel | Vestil | WB984829 | as low as $269.95 Save $35.00 (11%) | ||
![]() | 500 lbs | 12 in | 13/16 in | Steel | Vestil | WB984826 | as low as $109.95 Save $16.00 (13%) | ||
![]() | 1000 lbs | 24 in | 13/16 in | Steel | Vestil | WB984834 | as low as $369.95 Save $50.00 (12%) | ||
![]() | 500 lbs | 24 in | 3-11/16 in | Steel | Vestil | WB984835 | as low as $529.00 Save $58.00 (10%) | ||
![]() | 500 lbs | 8 in | 3/4 in | Steel | Vestil | WB984824 | as low as $77.95 Save $11.00 (12%) | ||
![]() | 500 lbs | 12 in | 3-7/8 in | Steel | Vestil | WB984827 | as low as $149.95 Save $18.00 (11%) | ||
![]() | 500 lbs | 8 in | 3-15/16 in | Steel | Vestil | WB984825 | as low as $99.95 Save $16.00 (14%) |
Manual Rotation ESD Dissipative Turntables

Our ESD dissipative manual turntables provide an efficient way to rotate and position items being worked on. They feature an ESD dissipative design to keep static electricity at a safe, ergonomic level. Our manual turntables are available in a variety of shapes, sizes, and weight capacities.
Manual Rotation Pedestal Turntables

Our manually rotated turntables can be used for hundreds of applications, including displays, painting, repairs, and assembly processes. They feature a durable steel plate with a rubber cover to prevent items from slipping. These pedestal turntables come equipped with easy-rolling bearings to ensure a smooth rotation, and a knob for simple height adjustments.











