Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Treston

Model # :T9FB2369109

MPN #: 3010-4ESD

Treston ESD Drawer with Label 3010-4ESD - 3-5/8"W x 11-13/16"L x 3-1/4"H - Pkg Qty 30

Product Description
ESD plastic drawers are made of semi conductive polypropylene, and include a full-width front label with protective shield. The bottom of drawer is corrugated for easy picking of small parts. Shelf Drawers are designed to fit all standard shelves, cabinets, and workstations. Drawers are stackable. An ESD label is located on the base of the bin for visual assurance of ESD protection.

PRICE
$9,827.40  Sold in packages of 30 / $327.58 ea

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-13/16 in
Width3-5/8 in
Height3-1/4 in
Size (L x W x H)11-13/16 x 3-5/8 x 3-1/4 in
Inside Length10-1/8 in
Inside Width2-15/16 in
Inside Height2-3/4 in
Weight Capacity25 lbs
Weight0.6 lbs

Product Details

Assembly RequiredNo
TypeESD Bin
ColorBlack
StyleOption Divider
MaterialPolypropylene
Package Quantity30
Manufacturers Part Number3010-4ESD
Stack and/or NestStack
BrandTreston