Treston ESD Stack Bin 1940-4ESD - 7-5/16"W x 15-3/4"D x 6-1/8"H - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
ESD stacking bins are made of semi conductive polypropylene, and include a full-width front label with protective shield. The bottom of the stacking bin is corrugated for easy picking of small parts. An ESD label is located on the base of the bin for visual assurance of ESD protection.
PRICE
$15,872.88 Sold in packages of 24 / $661.37 ea
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Width | 7-5/16 in |
| Height | 6-1/8 in |
| Size (L x W x H) | 15-3/4 x 7-5/16 x 6-1/8 in |
| Inside Length | 13 in |
| Inside Width | 6-1/8 in |
| Inside Height | 5-1/2 in |
| Weight Capacity | 25 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | ESD Bin |
| Color | Black |
| Style | Option Divider |
| Material | Polypropylene |
| Package Quantity | 24 |
| Manufacturers Part Number | 1940-4ESD |
| Stack and/or Nest | Stack |
| Brand | Treston |