Treston Storage Bins, 15-3/4"L x 5-3/16"W x 3-15/16"H, Gray, Pack of 20
Write a Review
|
Questions & Answers (0)
Product Description
Treston shelf bins provide durable, organized storage for small parts and components in industrial and assembly environments. Designed to fit standard shelving, cabinets, and workstations, the bins integrate easily into existing storage systems and help keep materials clearly arranged and easy to access.
The open-top design and corrugated bottom help keep small items in place while making picking faster and more accurate. Each bin includes a label with a protective cover so contents can be clearly identified at a glance.
The bins stack securely to maximize storage space, even when different lengths share the same width. Optional dividers allow bins to be separated into sections, making them ideal for organizing fasteners, hardware, and other small parts in production, maintenance, and warehouse environments.
The open-top design and corrugated bottom help keep small items in place while making picking faster and more accurate. Each bin includes a label with a protective cover so contents can be clearly identified at a glance.
The bins stack securely to maximize storage space, even when different lengths share the same width. Optional dividers allow bins to be separated into sections, making them ideal for organizing fasteners, hardware, and other small parts in production, maintenance, and warehouse environments.
PRICE
$195.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Width | 5-3/16 in |
| Height | 3-15/16 in |
| Inside Length | 14-1/16 in |
| Inside Width | 4-5/16 in |
| Inside Height | 3-9/16 in |
| Size | 15-3/4 x 5-3/16 x 3-15/16 |
Product Details
| Assembly Required | No |
| Type | Drawer Storage Bins |
| Color | Gray |
| Package Quantity | 20 |
| Manufacturers Part Number | 4015-3 |
| Stack and/or Nest | Stack |
| Brand | Treston |