Transforming Technologies ESD Inspection Gloves, Finger Tip Coated, 2X-Large, 12 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
Transforming Technologies ESD Inspection Gloves are designed to be worn when handling ESD susceptible items. They are made with a dissipative nylon to reduce charge generation. Polyurethane coated finger tips allow for a high tactile sensitivity and increases breathability. A seamless fine gauge knit and a finished rolled cuff are designed for comfort. Transforming Technologies' ESD gloves may be laundered for repeated use. Sold in packs of 12 pairs.
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Weight | 0.1 lbs |
| Size | 2XL |
| Thickness | 1 mil |
| Gauge | 13.0 ga |
Product Details
| Type | ESD Gloves |
| Color | Gray |
| Application | Sensitive Electronics Assembly Applications in Critical Environments |
| Series | GL4500T |
| Resistance | 6 - 10^8 per ANSI/ESD SP15.1 |
| For Use With | For Sensitive Electronics Assembly Applications in Critical Environments |
| Cuff Style | Rolled |
| Style | Finger Tip Coated |
| Material | Nylon, Conductive Carbon |
| Description | ESD Inspection Gloves |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | GL4506T |
| Coating Material | Polyurethane |
| Brand | Transforming Technologies |
Compliance & Certifications
| Certifications | ANSI/ESD STM15.1 |