Transforming Technologies ESD Jacket, V-Neck, Knit Cuff, Light Blue, 4XL
Write a Review
|
Questions & Answers (0)
Product Description
The JKV Series 8812 V-Neck jackets from Transforming Technologies are fabricated from light weight 88% polyester and 12% carbon fabric for unmatched operator comfort. Our garments' superior workmanship provides reliable panel to panel continuity and a patented hip-to-cuff feature allows for hands-free grounding. The JKV Series 8812 jackets maintains consistent continuity readings for up to 100 wash cycles. Hip-to-cuff hands-free grounding increases worker productivity.
PRICE
$78.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Regular |
| Size | 4XL |
Product Details
| Type | Anti-Static Jacket |
| Color | Blue |
| Series | 8812 |
| Resistance | 5 Ohms |
| For Use With | Blocks Static On Regular Clothes From Discharging Onto Electronics |
| Cuff Style | ESD Knit Cuff |
| Closure Type | Snap Buttons |
| Material | 88 Percent Polyester, 12 Percent Carbon Fabric |
| Front Closure | Snap-Front |
| Description | ESD Static Control V-Neck Jacket |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | JKV 8828LB |
| Pockets | 3 |
| Brand | Transforming Technologies |
Compliance & Certifications
| Certifications | Conforms to ANSI/ESD 20.20 |