Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ESD Bins

ESD, or electrostatic discharge bins, protect sensitive electronic devices from being harmed by electrostatic discharge. The bins are constructed from materials like carbon-filled copolymers, creating a static dissipative surface. Different sizes and configurations allow the largest or smallest parts to be organized and easily accessible.
34 Results

ESD Hang & Stack Bins

ESD Hang & Stack Bins
ESD hang & stack bins help organize and store components in static-safe environments. They are constructed with static dissipative surfaces, making these bins essential for storing sensitive electrical components. These hang and stack bins are ideal for cleanrooms, material handling applications and more. They can easily stack for compact storage, or they can be hung for easy access.
CompareImageLengthWidthHeightStyleMaterialPackage QuantityModel #Price
Quantum Conductive Ultra Stack Bin QUS250CO, 16-1/2"W x 14-3/4"L x 7"H - Pkg Qty 6
14-3/4 in
16-1/2 in
7 in
Option Divider
Carbon Filled Copolymer
6
Ships Same Day
WB184878
$61.95 ea.
Quantum Storage® Conductive Polypropylene Ultra Hang & Stack Bin, 5-3/8"L x 4-1/8"W x 3"H,Black - Pkg Qty 24
5-3/8 in
4-1/8 in
3 in
Open Top
Polypropylene
24
WBB3234419$6.00 ea.
Quantum Conductive Ultra Stack Bin QUS220CO, 4-1/8"W x 7-3/8"L x 3"H - Pkg Qty 24
7-3/8 in
4-1/8 in
3 in
Option Divider
Carbon Filled Copolymer
24
Ships Same Day
WB184872
$6.50 ea.
Quantum Conductive Ultra Stack Bin QUS240CO, 8-1/4"W x 14-3/4"L x 7"H - Pkg Qty 12
14-3/4 in
8-1/4 in
7 in
Option Divider
Carbon Filled Copolymer
12
Ships Same Day
WB184877
$31.95 ea.
Quantum Conductive Ultra Stack Bin QUS230CO, 5-1/2"W x 10-7/8"L x 5"H - Pkg Qty 12
10-7/8 in
5-1/2 in
5 in
Option Divider
Carbon Filled Copolymer
12
Ships Same Day
WB184873
$20.50 ea.
Quantum Conductive Ultra Stack Bin QUS235CO, 11"W x 10-7/8"L x 5"H - Pkg Qty 6
11 in
10-7/8 in
5 in
Option Divider
Carbon Filled Copolymer
6
Ships Same Day
WB184875
$26.95 ea.
Quantum Conductive Ultra Stack Bin QUS255CO, 11"W x 16"L x 8"H - Pkg Qty 4
16 in
11 in
8 in
Option Divider
Carbon Filled Copolymer
4
Ships Same Day
WB184879
$74.95 ea.
Quantum Conductive Ultra Stack Bin QUS260CO, 11"W x 18"L x 10"H - Pkg Qty 4
18 in
11 in
10 in
Option Divider
Carbon Filled Copolymer
4
WB184880$75.95 ea.
LEWISBins ESD-Safe Hanging & Stacking Part Bin PB30xL - 5-13/16"W x 9-1/2"L x 5"H - Pkg Qty 12
9-1/2 in
5-13/16 in
5 in
No Divider
Polypropylene
12
Ships Same Day
WBB649727
$11.00 ea.
LEWISBins ESD-Safe Hanging & Stacking Part Bin PB40xL - 8-1/8"W x 12-13/16"L x 6"H - Pkg Qty 12
12-13/16 in
8-1/8 in
6 in
No Divider
Polypropylene
12
Ships Same Day
WBB649683
$39.95 ea.
Showing 1-10 of 12 results

ESD Nesting Shelf Bins

ESD Nesting Shelf Bins
Conductive ESD Nesting Shelf Bins provide superior electrostatic dissipative protection for keeping sensitive ESD items secure. These rolled-edge bins come in a range of sizes and feature ribbed walls for extra stability and reinforced edges for strength. Designed for industrial use, they can be stacked, racked and hung on louvered panels.
Showing 1-10 of 13 results

ESD Stacking Bins

ESD Stacking Bins
ESD stacking bins are ideal for use in cleanrooms and material handling environments due to their semi conductive polypropylene construction. These bins feature a corrugated base for easily picking up small items, and a full front label for easy identification. These ESD stacking bins are available in a variety of sizes.

ESD Drawers

ESD Drawers
ESD Drawers are an economical way to store sensitive components and parts. Our drawers are available in a variety of sizes to best suit your needs and contain static dissipative surfaces that protect your items from harmful static charges. These ESD safe drawers feature a front label to easily identify your items, and come equipped with an optional divider.