Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234419

MPN #: QUS210CO

Quantum Storage® Conductive Polypropylene Ultra Hang & Stack Bin, 5-3/8"L x 4-1/8"W x 3"H,Black - Pkg Qty 24

Product Description
The QUS210CO Conductive Ultra hang and stack bin protects your electronic components from typical electromagnetic interference (EMI), electrostatic or induced fields. It is made from conductive polypropylene.

Features:
  • 5-3/8"L x 4-1/8"W x 3"H
  • Prevents the build-up of electrostatic charges
  • Bins are permanently conductive and are unaffected by washing with household cleaners
  • Molded from a carbon filled copolymer polypropylene
  • Should be properly grounded before use
  • Back and side grips make it easy to handle
  • Can be hanged from rails or louvered panels thanks to molded in rear hanglock
  • Has wide stacking ledge and anti-slip lock
  • (1) Divider slot
  • Molded-in Label Holder
  • Color: Black
  • Made in USA
  • Must be purchased in multiples of 24


PRICE
$144.00  Sold in packages of 24 / $6.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/8 in
Width4-1/8 in
Height3 in
Inside Length4-3/4 in
Inside Width3-7/16 in
Inside Height2-13/16 in
Weight0.2 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlack
StyleOpen Top
MaterialPolypropylene
Package Quantity24
Manufacturers Part NumberQUS210CO
Stack and/or NestHang & Stack
BrandQuantum Storage Systems