Transforming Technologies ESD Waist Length Lab Coat, Knit Cuff, Light Blue, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
The valuable combination of blending polyester and cotton makes the 5049 Series ESD Jacket more comfortable to wear than polyester ESD smocks. Superior workmanship provides reliable panel to panel continuity of the garment. The 5049 Series Garment maintains consistent continuity readings for up to 100 wash cycles. This ESD Jacket features an ESD knit cuff for proper fit adjustment.
PRICE
$69.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Waist |
| Size | 2XL |
Product Details
| Type | Anti-Static Jacket |
| Color | Blue |
| Application | Blocks Static On Regular Clothes From Discharging Onto Electronics |
| Series | 5049 |
| Resistance | 6 Ohms |
| Cuff Style | ESD Knit Cuff |
| Closure Type | Snap Buttons |
| Material | 66 Percent Polyester, 32 Percent Cotton, 2 Percent Carbon Fabric |
| Front Closure | Snap-Front |
| Description | ESD Static Control Waist Length Knit Cuff Lab Coat |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | JWC 5406LB |
| Pockets | 3 |
| Brand | Transforming Technologies |
Compliance & Certifications
| Certifications | Conforms to ANSI/ESD 20.20 |