Transforming Technologies ESD Waist Length Lab Coat, Snap Cuff, Light Blue, 3XL
Write a Review
|
Questions & Answers (0)
Product Description
The valuable combination of blending polyester and cotton makes the 5049 Series ESD Lab Coat more comfortable to wear than polyester ESD smocks. Superior workmanship provides reliable panel to panel continuity of the garment. The 5049 Series Garment maintains consistent continuity readings for up to 100 wash cycles. This ESD Lab Coat features a hemmed sleeve with three snaps to that adjust for proper fit around the wrist. This ESD Jacket features a three snap cuff for proper fit adjustment.
PRICE
$67.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Waist |
| Size | 3XL |
Product Details
| Type | Anti-Static Jacket |
| Color | Blue |
| Series | 5049 |
| Resistance | 6 Ohms |
| For Use With | Blocks Static On Regular Clothes From Discharging Onto Electronics |
| Cuff Style | Snap Cuff |
| Closure Type | Snap Buttons |
| Material | 66 Percent Polyester, 32 Percent Cotton, 2 Percent Carbon Fabric |
| Front Closure | Snap-Front |
| Description | ESD Static Control Waist Length Lab Coat |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | JWC 5407SPLB |
| Pockets | 3 |
| Brand | Transforming Technologies |
Compliance & Certifications
| Certifications | Conforms to ANSI/ESD 20.20 |