- Model CK44
- ESD/Anti-Stat Operations Coverall
- Navy
Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, 3XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$79.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Regular |
| Size | 3XL |
Product Details
| Style | CK44 |
| Type | ESD/Anti-Static Coverall |
| Closure Type | Zipper & Gripper |
| Material | 94 Percent Texturized Polyester, 6 Percent Carbon Suffused Nylon |
| Package Quantity | 1 |
| Description | ESD/Anti-Static Operations Coverall - Regular |
| Color | Blue |
| Manufacturers Part Number | CK44NVRG3XL |
| Number of Pockets | 6 |
| Brand | Red Kap |