Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2307957

MPN #: TCG02160874

DRIFIRE® 8 cal Flame Resistant Tecgen® Coveralls, 2XL-LN, Navy, TCG02160874

Product Description
Featuring TECGEN SELECT®. The 8 cal 5.5 oz. TECGEN FR Coverall keeps the wearer compliant and comfortable with breathable FR fabric and a two way zipper front closure for easy entry. The seven pocket design and two chest pockets with flaps are functional for keeping what you need close at hand.

Features:
  • Arc Rating: 8 cal/cm2
  • CAT 2
  • Fabric/Material: 5.5 oz. TECGEN SELECT® OPF Blend Twill
  • Two-way zipper front closure for easy entry
  • Inherently flame resistant, FR protection will not wash/wear out
  • Two chest pockets with flaps
  • Snap front closure
  • Elastic waistband
  • Seven pocket design with side pass through
  • Unsurpassed moisture wicking and drying rate
  • Lightweight, breathable fabric
  • Inseam Length: 33 Inches

Compliance:
  • Arc Rating: 8 cal/cm2
  • CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269
  • Inseam Length: 33 Inches


PRICE
$359.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL-LN
Fabric Weight5.5 oz.
Inseam Length33"

Product Details

Arc Rating8 cal/cm²
ColorBlue
SeriesDRIFIRE®
Closure TypeZipper
MaterialOPF Blend Twill
DescriptionCoverall
Package Quantity1
GenderUnisex
Manufacturers Part NumberTCG02160874
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandDRIFIRE

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112