Pentel® E-Sharp Mechanical Pencil, 0.7mm, Blue, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
E-Sharp automatic pencils feature the Pentel Lead Maximizer mechanism that automatically forwards reserve lead for maximum usage of existing lead. Design includes a large ergonomic barrel and rubber grip for added comfort and control as well as a top click, stationary tip and eraser, and fixed sleeve. Refillable with Pentel's Super Hi-Polymer Lead and PDE-1 large refill eraser. Rubber Grip/Ergonomic Grip/Eraser/Comfort Grip/Self-Advancing Lead.
PRICE
$19.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.7 mm |
Product Details
| Type | Pencil |
| Style | Mechanical Pencil |
| Lead Type | Medium |
| Description | E-Sharp Mechanical Pencil |
| Lead Color Family | Black |
| Package Quantity | 12/Pack |
| Refillable | Yes |
| Manufacturers Part Number | AZ127C |
| Retractable | Yes |
| Barrel Color Family | Blue |
| Lead Degree Hardness | Medium |
| Brand | Pentel |