Features:
- 1 pair ESP Gloves-Black (150-1-14)
- 1 pair Cowhide Protectors (148-4000)
- 14-inch Nylon Glove Bag (148-2142)
Weights & Dimensions
| Length | 14 in |
| Size | 10 |
Product Details
| Type | Electrical Safety Glove Kit |
| Class | 1 |
| Color | Black |
| Series | Novax |
| Cuff Style | Straight |
| Grip Material | Novax W/Cowhide |
| Includes | Glove Bag, Leather Protectors, Rubber Voltage Gloves |
| Material | Rubber |
| Description | PPE Electrical Safety Kit |
| Manufacturers Part Number | 150-SK-1/10-KIT |
| Max Use AC Voltage | Glove - 7500, Protectors - 17000 |
| Brand | PIP |
Compliance & Certifications
| Certifications | ASTM D120, ASTM F696-06 |