Features
- Includes rubber insulating gloves, leather protectors and storage bag
- Available sizes 7 - 12
Weights & Dimensions
| Length | 14 in |
| Size | 11 |
Product Details
| Type | Electrical Safety Glove Kit |
| Class | 1 |
| Material | Novax 14", Goatskin & Nylon |
| Description | PPE Electrical Safety Kit |
| Color | Orange |
| Manufacturers Part Number | 147-SK-1/11-KIT |
| Cuff Style | Rolled |
| Brand | PIP |