Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB676605

MPN #: 63-332PF/XL

PIP Ambi-Dex® 63-332PF Industrial Grade Nitrile Glove, Powder-Free, Texturd, Blue, XL, 100/Box - Pkg Qty 10

Product Description
Ambi-dex® Turbo Disposable Nitrile Glove, Powder Free with Textured Grip - 5 mil

A very versatile glove for use in a broad range of applications for light hand protection from liquids, chemicals and debris.

Features:
  • Economical puncture resistance with great comfort, dexterity and tactile sensitivity
  • Textured grip provides a good grip in wet or dry environments
  • Contains no natural rubber latex proteins
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600
  • Industry Grade - For non-medical use
  • Thickness: 5 Mil
  • ESD Safe-Static dissipative range at 10^8 ohms
  • Silicone Free
Polymer: Nitrile
Nitrile provides good resistance to hydrocarbon derivatives. It is tough and resistant to abrasion, snags and perforation. However, nitrile with a smooth finish is not recommended in oily conditions, and avoid prolonged contact with ketones and aromatic solvents.

Powder Free
Manufactured using a chlorination process that creates a less tacky glove surface facilitating donning and leaving no residual traces on surfaces.

PRICE
$205.00  Sold in packages of 10 / $20.50 ea

This product will be restocked by Sep 10, 2027

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/4 in
Weight2 lbs
SizeXL
Cuff Length9-1/2 in
Thickness5.0 mil

Product Details

TypeNitrile Gloves
ColorBlue
ApplicationIndustrial, Cleaning, Inspection, Light Duty Applications
SeriesAmbi-Dex Repel
Cuff StyleBeaded
Latex FreeYes
MaterialNitrile
Powder TypePowder Free
DescriptionAmbi-Dex® Disposable Nitrile Gloves
Package Quantity100
Manufacturers Part Number63-332PF/XL
TextureTextured
GradeIndustrial
BrandPIP

Compliance & Certifications

CertificationsFDA Compliant, Meets 21 CFR