Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB676571

MPN #: 147-SK-1/8-KIT

PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Cow Protector, Class 1, Size 8

Product Description
Novax® Class 1 Electrical Safety Kit

Features:
  • 1 pair ESP Gloves-Orange (147-1-14)
  • 1 pair Goatskin Protectors (148-4000)
  • 14-inch Nylon Glove Bag (148-2142)


PRICE
$205.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Size8

Product Details

TypeElectrical Safety Glove Kit
Class1
ColorOrange
SeriesNovax
Cuff StyleRolled
Grip MaterialESP Novax Rubber & Cowhide
IncludesGlove Bag, Leather Protectors, Rubber Voltage Gloves
MaterialGoatskin
DescriptionPPE Electrical Safety Kit
Manufacturers Part Number147-SK-1/8-KIT
Max Use AC VoltageGlove - 7500, Protectors - 17000
BrandPIP

Compliance & Certifications

CertificationsANSI/ASTM D120, ASTM F696-06