Features:
- 1 pair ESP Gloves-Orange (147-0-11)
- 1 pair Goatskin Protectors (148-1000)
- 11-inch Nylon Glove Bag (148-2136)
Weights & Dimensions
| Length | 11 in |
| Size | 8 |
Product Details
| Type | Electrical Safety Glove Kit |
| Class | 0, 00-0 |
| Color | Orange |
| Series | Novax |
| Cuff Style | Rolled |
| Grip Material | ESP Novax Rubber & Goatsk |
| Includes | Glove Bag, Leather Protectors, Rubber Voltage Gloves |
| Material | Goatskin |
| Description | PPE Electrical Safety Kit |
| Manufacturers Part Number | 147-SK-0/8-KIT |
| Max Use AC Voltage | Glove - 1000, Protectors - 1000 |
| Brand | PIP |
Compliance & Certifications
| Certifications | ASTM D120, ASTM F696-06 |