Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2187803

MPN #: 59581

Lorell® Reception Desk - 35.4" x 70.9" x 42.5" - Cherry - Essentials Series

|
Questions & Answers (0)
PRICE
$392.95
was $499.00
Save $106.05 (21.25%)
Usually ships in 1 to 4 days
Lorell® Essentials Series Cherry Laminate Office Desking, 35.4" x 70.9" x 42.5" Desk

Front reception desk promotes work efficiency while projecting a professional image for greeting visitors. It is part of the Lorell® Essentials Series Wood Laminate Furniture with high-quality laminate construction and a contemporary design. High sides surround the desktop on three sides and extend to the floor to provide privacy for confidential documents and details. The built-in counter above the desktop acts as writing support and platform for connecting with customers or patients. Desktop and counter feature 1" thick laminated tops for durability.


View the Essentials collection here.