CEF ESTO Student Desk, 17-1/4"W x 33-1/4"L, Cascara Teakwood Laminate, Orange T-Mold
Write a Review
|
Questions & Answers (0)
Product Description
We are excited to introduce ESTO! Beautiful color palettes of horizontal grade high-pressure laminate can be paired with your choice of muted or vibrant edge options. We have designed and engineered a desk that will withstand the rigors of the classroom utilizing 2" diameter legs. ESTO with T-Molding has a 45 lb. density particle board core.
Our high-pressure laminate tops with a substrate of particle board core have a 5mm radiused edge T-Molding allowing for pops of color in the classroom and endless color palette ideas. For our particle board core desktops, we have designed an integrated X pattern support frame that fits flush to the bottom of the desk and is secured alongside each leg assembly. This integrated frame offers reinforced strength and quality and is pre-installed by CEF to help save time on installation.
Our high-pressure laminate tops with a substrate of particle board core have a 5mm radiused edge T-Molding allowing for pops of color in the classroom and endless color palette ideas. For our particle board core desktops, we have designed an integrated X pattern support frame that fits flush to the bottom of the desk and is secured alongside each leg assembly. This integrated frame offers reinforced strength and quality and is pre-installed by CEF to help save time on installation.
PRICE
$389.95
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-1/4 in |
| Depth | 17-1/4 in |
| Height | 21 to 32 in |
Product Details
| Assembly Required | Yes |
| Type | Student Desk |
| Frame Color Family | Silver |
| Top Color Family | Cascara Teakwood |
| Casters | Yes |
| Foldable | No |
| Style | Adjustable Height |
| Edge Color Family | Orange |
| Modesty Panel | No |
| Description | Adjustable Height Student Desk |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | ESTO-HRGL-HPL-CTWD-ORG |
| Shape | Hourglass |
| Top Material | High Pressure Laminate |
| Brand | CEF |
Warranty
| Warranty | 12 yr |