Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CEF

Model # :WBB3208312

MPN #: ESTO-HYVE-HPL-CNCH-LGS

CEF ESTO Student Desk, 32-1/2"W x 28"L, Cenizo Cherry Laminate, Liquid Glass T-Mold

Product Description
We are excited to introduce ESTO! Beautiful color palettes of horizontal grade high-pressure laminate can be paired with your choice of muted or vibrant edge options. We have designed and engineered a desk that will withstand the rigors of the classroom utilizing 2" diameter legs. ESTO with T-Molding has a 45 lb. density particle board core.

Our high-pressure laminate tops with a substrate of particle board core have a 5mm radiused edge T-Molding allowing for pops of color in the classroom and endless color palette ideas. For our particle board core desktops, we have designed an integrated X pattern support frame that fits flush to the bottom of the desk and is secured alongside each leg assembly. This integrated frame offers reinforced strength and quality and is pre-installed by CEF to help save time on installation.

PRICE
$359.95

1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth32-1/2 in
Height21 to 32 in

Product Details

Assembly RequiredYes
TypeStudent Desk
Frame Color FamilySilver
Top Color FamilyCenizo Cherry
CastersYes
FoldableNo
StyleAdjustable Height
Edge Color FamilyLiquid Glass
Modesty PanelNo
DescriptionAdjustable Height Student Desk
Frame MaterialSteel
Leg Type3 Legged
Manufacturers Part NumberESTO-HYVE-HPL-CNCH-LGS
ShapeHyve
Top MaterialHigh Pressure Laminate
BrandCEF

Warranty

Warranty12 yr