JET® ETM-949 Mill,2-Axis Newall DP700 DRO,X,Y,Z-Axis JET Powerfeeds,USA Powered Draw Bar
Write a Review
|
Questions & Answers (0)
Product Description
Elite offers World Class Mills fully loaded with features. When working on the design of the mills we focused our efforts on the most accurate spindle assembly to meet strict tolerance requirements. To improve the reliability and durability we went back and did things the old fashioned way, we hand scraped the ways to a minimum of 16-point per inch. For operator safety all Elite Mills are CSA / CUS Certified and all come with a spindle safety guard.
PRICE
$38,199.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 |
| Width | 63 in |
| Height | 84 in |
| Weight | 2200 lbs |
| Table Size (L x W) | 9 x 49 in |
| Table Longitudinal Travel | 36 in |
| Table Cross Travel | 12 in |
Product Details
| Powerfeed | X, Y & Z-Axis |
| Style Type | Elite Mill |
| Motor Voltage | 230 V |
| DRO | Newall DP700 |
| Phase | 3 |
| Manufacturers Part Number | JT9-894157 |
| Motor Horsepower | 3 HP |
| Brand | JET |
Warranty
| Warranty | 3 yr |