Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2311275

MPN #: JT9-894050

Jet JT9-894050 ETM-949EVS, Elite 9x49 Electronic Variable Speed Mill 230V, 3Ph

Product Description

Elite offers World Class Mills fully loaded with features. When working on the design of the mills we focused our efforts on the most accurate spindle assembly to meet strict tolerance requirements. To improve the reliability and durability we went back and did things the old fashioned way, we hand scraped the ways to a minimum of 16-point per inch. For operator safety all Elite Mills are CSA / CUS Certified and all come with a spindle safety guard.

Features:
  • Spindle utilizes class 7210 (P4, ABEC-7) precision angular bearings for the industry leading spindle taper runout of 0.00012"
  • Chromium Molybdenum spindle is fully hardened through a carbonizing treatment and is precisely ground to maintain strict tolerances
  • Seamless, one-piece, steel quill is induction hardened and chromed for increased strength and precision ground for greater accuracy
  • The Y and Z-Axis ways are hand scraped to a minimum of 16 points per square inch for greater oil retention and smooth movements
  • Heat treated and polished lead screws are supported by thrust bearings ensuring smooth, incremental movements of the table under load
  • The table and saddle backlash is controlled by an advanced double nut design that eliminates end-play for precisely controlled lateral movements
  • A patented vari-disc key provides upt to ten times the wear resistance than aluminum or brass keys
  • Variable speed pulleys are ground and multiplane dynamically balanced, reducing vibration and ensuring smooth speed transitions
  • Ball bearing support of the motor shaft ensures proper loading, support and alignment for quiet, accurate operation at any speed
  • Hardened and ground table provides a stable and accurate platform for milling a diverse variety of materials
  • Every thirty minutes, with a flow of 3 to 6 cc/cy your Elite mill is automatically lubricated
  • Stainless steel Y-Axis way cover provides extra years of protection over the standard sheet metal cover
  • Certified Meehanite® castings retain their tolerances and remain rigid through many years of machining
  • The electronic spindle brake, when activated, interrupts power to the spindle to prevent accidental start ups
  • The mounted control box houses major mill functions as well as an emergency stop button
  • For added safety, the ETM-949EVS Mill follows strict guidelines and electrical requirements to be certified by CSA Group
  • Standard Equipment
  • Spindle Safety Guard
  • Halogen Machine Lamp
  • Dual Locks On All Surfaces
PRICE
$28,939.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2300 lbs
T-Slots Centers2-1/2  in
Travel Of Ram14 in
Spindle Travel5  in
Dimensions68 x 63 x 84 in
Quill Diameter3-3/8  in
Travel Of Knee16 in
Table Size (L x W)9 x 49 in
Collet Capacity1/8 - 7/8 in
T-Slots Number And Size3 and 5/8  in
Min Distance Spindle to Column6-1/2 in
Table Longitudinal Travel36 in
Max Distance Spindle to Column21-2/5 in
Table Cross Travel12 in

Product Details

PowerfeedNone
Motor Voltage230 V
Phase3
Head Movement (Degrees)90° R & L 45° F & B  °
Manufacturers Part NumberJT9-894050
Motor Horsepower3 HP
Spindle TaperR-8 
Quill Down Feed Rates (IPR)0.0015 - 0.003 - 0.006
BrandJET
Number of Spindle SpeedsElectronic Variable
Work Table Weight Capacity550 lbs
Style TypeVariable Speed
Range of Spindle Speeds60 - 5,000 rpm