Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB3179932

MPN #: KTEV-ARC40-2XNG

Enespro® EV AGP Jacket/Bib Kit, 40 cal/cm², Rescue Hook, No Gloves, 2XL

Product Description
Features:
  • Fabric/Material: 9.5 oz. Pyrad® Fabric by Gore-Tex Labs
  • Improved Visibility
  • PureView faceshield technology features a greater range of visibility
  • Premium anti-fog and scratch-resistant coating helps to reduce visual impediments while working
  • Comfort
  • Enespro® AGP Arc Flash Suits are 20% lighter, 48% thinner, and 56% more flexible than other premium arc flash suits
  • Ergonomic design for ease of movement and flexibility. Includes stretch back panels on jacket, elastic waist on bib overalls, and pleated elbows/knees to help promote a full range of motion while wearing the suit
  • Cooling
  • Pyrad® Fabric By Gore-Tex Labs comfort science keeps the wearer cool, dry & comfortable even in high-temperature environments to increase productivity and reduce the likelihood of heat stress hazards & fatigue
  • Removable dual fans in the lift-front hood provide a gentle breeze that keeps you cool and decreases lens fogging
  • Premium Backpack
  • Custom padded interior to protect face shield
  • Interior & exterior storage pockets for additional tools and accessories
  • Waterproof coating on the bottom of the bag to keep equipment dry
  • Made in the USA
Compliance
  • Arc Rating: 40 cal/cm²
  • CAT 4
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269
Product Care
  • Machine wash warm
  • (MAX. 140°F/60°C)
  • Use mild detergent
  • Tumble dry on medium setting
  • Do Not Iron
  • Do Not Use Chlorine Bleach
  • Do Not Use Hydrogen Peroxide
  • Do Not Use Fabric Softener
  • Do Not Dry Clean


PRICE
$3,469.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight16 lbs
Size2XL
Fabric Weight9.5 oz.

Product Details

Arc Rating40 cal/cm²
ColorBlue
Gloves IncludedNo
Closure TypeZipper
MaterialPyrad
Description40 Cal Premium EV Hazard Protection Kit - 2XL
Package Quantity1
Manufacturers Part NumberKTEV-ARC40-2XNG
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsNFPA 70E, CSA Z462, OSHA 1910.269, ASTM F1506