Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB3180077

MPN #: KTEV-12JBA-3XNG

Enespro® EV Airlite Jacket/Bib Kit, 12 cal/cm², Rescue Hook, No Gloves, 3XL

Product Description
Features:
  • Arc Rating: 12 cal/cm²
  • CAT 2
  • Fabric/Material: 7.5 oz Tecgen CC™
  • Improved Visbility: Toric shape face shield allows for greater peripheral visibility
  • Premium anti-fog and scratch-resistant coating helps to reduce visual impediments while working
  • Comfort: Elastic waistband on the back of the jacket improves mobility, fit And flexibility
  • FR Cuffs improve fit with electrical gloves
  • Jacket collar is lined with FR Control™ for soft touch and odor control
  • Premium Hover series bracket provides better weight compensation over hard hat to reduce neck strain
  • Cooling: ActiveCool Venting™ underarm system allows 5x more airflow to help the user stay cool even in high-temperature environments And reduce the likelihood of heat stress hazards And fatigue
  • ArcVent™ system for improved face shield ventilation
  • Premium Backpack: Custom padded interior to protect face shield
  • Interior And exterior storage pockets for additional tools and accessories
  • Waterproof coating on the bottom of the bag to keep equipment dry
  • Made in the USA
Compliance:
  • NFPA 70E
  • SA Z462
  • ASTM F1506
  • OSHA 1910.269
Product Care:
  • Machine wash cold with like colors (Max. 105°F/41°C)
  • Tumble dry low (Max 140°F/60°C)
  • Do Not Use Chlorine Bleach
  • Do Not Use Hydrogen Peroxide
  • Do Not Use Fabric Softener


PRICE
$1,849.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight16 lbs
Size3XL
Fabric Weight7.5 oz.

Product Details

Arc Rating12 cal/cm²
ColorBlue
Gloves IncludedNo
Closure TypeHook & Loop
MaterialTecgen CC
Description12 Cal Premium EV Hazard Protection Kit
Package Quantity1
Manufacturers Part NumberKTEV-12JBA-3XNG
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsNFPA 70E, CSA Z462, OSHA 1910.269, ASTM F1506