Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brimstone Fire Protection

Model # :WBB3168514

MPN #: FP-WM-KIT

Brimstone EV Fire Suppressor Mister, 1-1/2" NH, Aluminum, Black/Orange

Product Description
All Brimstone Blankets, Misters, and Bags Are Proudly Made in the USA!

Intended for use in the event of an electric or standard vehicle fire.

Dimensions:
  • Approx. Weight: 12 lbs
  • Low Profile Clearance: 2-1/4" Tall at the Mister head
  • Assembled Length: 92"

  • Water Mister Features:
    • (1) 6" Diameter "no tip" Mister spray head with 15 individual omni-directional spray mist nozzles that deliver true fire fighting droplets <1,000 microns
    • (1) Valve pipe length (with twist to open valve and an "always active" universal swivel)
    • (3) Standard pipe lengths
    • Each connection has large threading for ease of assembly
    • Hose connection has a 1-1/2" forestry lug fitting (compatible with US fire hoses and trucks)
    • (1) In-line mesh / filter sleeve
    • Carry and deployment-friendly / high visibility bag
    • Zippered hard case (for extra gaskets, in-line screens, and / or spanner wrenches)

    How it Works:
    • The Mister is designed to be used in conjunction with an EV blanket during an electric vehicle fire-creating a comprehensive EV Fire Suppressor System
    • With 100 psi at the Mister head, a 10 gpm low-flow water mist spray will be delivered directly to the vehicle's undercarriage to cool the chassis, pulling heat away from the battery modules, to shut down a thermal runaway event. (fire fighting droplet size/<1,000 microns)
    • Tests validate the Mister's low-flow rate is as effective as high-flow models, while preserving water resources and reducing the amount of toxic runoff. The fine mist can also help mitigate and dampen vapor cloud ignitions that could occur underneath the EV blanket
    • Covering a vehicle quickly with an EV blanket, when done with a good ground seal, will provide a measure of containment and protection. It helps deprive the fire of free oxygen, thus suppressing flames, which in turn instantly lowers the temperature and decreases the smoke volume
    • In certain situations, the Mister may be used for stand-alone cooling and has been found to offer effective undercarriage coverage in winds up to 25 mph
    • Recommended for use with Brimstone EV Fire Suppressor Blanket (standard or XL)


    PRICE
    $2,605.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length92 in
    Height2-1/4 in
    Weight12 lbs
    Connection Size1-1/2 in

    Product Details

    ColorBlack
    Gallons per Minute10 gal/min
    MaterialAluminum
    Package Quantity1
    DescriptionEV Fire Suppressor Mister
    Connection StyleNH
    Manufacturers Part NumberFP-WM-KIT
    PSI100 psi
    BrandBrimstone Fire Protection