Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB3179813

MPN #: KTEV-12CV-MDNG

Enespro® EV Hazard Protection with Coverall, 12 cal/cm², Rescue Hook, No Gloves, M

Product Description
Features:
  • Fabric/Material: 9 oz. FR Cotton Blend
  • Improved Visibility
  • PureView faceshield technology features a greater range of visibility
  • Premium anti-fog and scratch-resistant coating helps to reduce visual impediments while working
  • Mobility
  • Action back allows for full range of motion
  • Flexible sewn-in elastic waistband helps to ensure a better fit
  • Convenience
  • Comes with a bag for storage and transport of equipment
  • Leg openings specifically designed to fit over work boots
Compliance
  • Arc Rating: 12 cal/cm²
  • CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269
Product Care
  • Read The Garment Label And Launder Per The Instructions On The Garment Label
  • Do Not use chlorine bleach or detergents containing bleach
  • Do Not use hydrogen peroxide. Do Not use fabric softeners or starch
  • Wash/Laundering instructions: Dry Cleanable. Machine wash warm (Max 165°F/74°C). Detergent only
  • Wash according to instructions above to remove any contaminants in order to maintain fabric performance when garment becomes soiled with dirt, greases, oils, etc
  • If contaminants cannot be removed after laundering, it is best to discontinue use of garment


PRICE
$1,175.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight15 lbs
SizeM
Fabric Weight9 oz

Product Details

Arc Rating12 cal/cm²
ColorBlue
Gloves IncludedNo
Closure TypeZipper
MaterialFR Cotton Blend
Description12 Cal EV Hazard Protection Kit - S
Package Quantity1
Manufacturers Part NumberKTEV-12CV-MDNG
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsNFPA 70E, NFPA 2112, CSA Z462, OSHA 1910.269, ASTM F1506