Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB910940

MPN #: 12583

Ergodyne Chill-Its® Evap. Cooling Triangle Hat w/ Built-In Cooling Towel, Red Western, 12583 - Pkg Qty 6

Product Description
Ergodyne® Chill-Its® 6710CT Evaporative Cooling Triangle Hat w/ Built-In Cooling Towel, Red Western

Evaporative Cooling Triangle Hat with Cooling Towel: Advanced PVA material keeps you cool without the bulk.

Features:

  • Advanced PVA material activates easily and quickly when run under water for one minute
  • Re-usable: re-wet to re-activate
  • Super-evaporative cooling process helps keep you cool
  • Lightweight and low profile; perfect for under hard hats
  • Tie closure
  • Colors: Solid Blue, HiVis Lime, Red Western, Navy Western, Stars & Stripes, Flames, Camo & Skulls
PRICE
$81.00  Sold in packages of 6 / $13.50 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 4 pkgs
81.00
Buy 5+ pkgs
78.00Save $3.00 (4%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeTie Hat
Trade NameChill-Its®
ColorRed
SeriesChill-Its® 6710CT
PatternWestern
Closure TypeTie
MaterialAdvanced PVA
DescriptionCooling Triangle Hat With Towel
Package Quantity6
Manufacturers Part Number12583
Primary UseHeat Stress Protection
Soaking Time2 to 5 Minutes
BrandErgodyne